Motion
PHRE-200-A

CARTER MFG CO
PHRE-200-A

Flat Cam Follower - 2.0000 in Roller Dia, 1.6875 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length
Mi Item #07326946
MFR #PHRE-200-A
Price$159.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
PHRE-200-A

Flat Cam Follower - 2.0000 in Roller Dia, 1.6875 in Roller Width, 0.8750 in Stud Dia, 2.0000 in Stud Length
Mi Item #07326946
MFR #PHRE-200-A

Mfr description
PHRE-200-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.03/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.9750 in
  • Eccentric Stud Diameter
    0.8750 in
  • Eccentricity
    0.030 in
  • Hex Size
    5/16 in
  • Male Thread Size
    7/8-14
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    0.8750 in
  • Stud Length  
    2.0000 in
  • Thread Length
    1.1250 in
  • Torque
    25 lb

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1620 lbf
  • Radial Static Load Capacity
    3830 lbf
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)