Motion
SY-24-S
Flat Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width
MI ITEM #07326969
MFR #SY-24-S
Price$108.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width
MI ITEM #07326969
MFR #SY-24-S

Mfr description
SY-24-S 3/4" OD NEEDLE YR STAINLESS SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in

Details

  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2100 lbf
  • Radial Static Load Capacity
    1490 lbf
  • Roller Shape
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)