Motion
6902VV
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07326981
MFR #6902VV
Price$127.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07326981
MFR #6902VV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$127.44/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6902VV BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed • Open bearing: Prefix designation Null • Sealed on both sides: Prefix designation VV • Shielded on both sides: Prefix designation ZZ
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6902VV is a 15 mm bore radial deep groove ball bearing with double seals and 28 mm outer diameter for compact applications.
  • Manufacturer Catalog Number
    6902VV
  • Manufacturer Upc Number
    029176026751
  • Max Rpm
    26000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4350 N
  • Radial Static Load Capacity
    2260 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176026751

Overview

Mfr description
6902VV BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
  • Open bearing: Prefix designation Null
  • Sealed on both sides: Prefix designation VV
  • Shielded on both sides: Prefix designation ZZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought