Motion
R8DDC3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 3.5000 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #07326993
MFR #R8DDC3
Price$41.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 3.5000 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #07326993
MFR #R8DDC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.3125 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.3125 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R8DDC3E BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R8DDC3 is a 0.5000 in bore radial/deep groove ball bearing with a 1.1250 in OD and 0.3125 in width, double sealed for long life.
  • Manufacturer Catalog Number
    R8DDC3
  • Manufacturer Upc Number
    029176765179
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176765179

Overview

Mfr description
R8DDC3E BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text