Motion
NYR-28
Crowned Yoke Roller - 0.8750 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width
MI ITEM #07327116
MFR #NYR-28
Price$34.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 0.8750 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width
MI ITEM #07327116
MFR #NYR-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.5000 in

Details

  • Bearing Material
    Bearing Steel
  • Finish Coating
    Black Oxide
  • Harmonization Code
    84824000
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    NYR

Overview

Mfr description
NYR-28 7/8" OD NEVERLUBE BUSHED YR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text