Motion
GEN300
Cam & Groove Fitting Parts - 3 in Coupling Size
MI ITEM #07327273
MFR #GEN300
Your Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - 3 in Coupling Size
MI ITEM #07327273
MFR #GEN300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.23/each(List $24.41)

Overview

Mfr description
GEN300 3" GROOVED COMBINATION NIPPLE

Specifications

  • End Type 2
    Grooved
  • Coupling Size
    3 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353168967
  • Product Types
    Hose Nipple (Plain Steel) Grooved End
  • Size
    3
  • Type
    Hose Nipple
  • UPC_NO
    822353168967
  • Weight
    3.17 lb
  • Working Pressure
    75 psi
  • Additional Details
    Hose Nipple (Plain Steel) Grooved End
  • Material
    Plain Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text