Motion
00136AS1RAF56Z-S

WEG ELECTRIC CORP
00136AS1RAF56Z-S

Farm Duty Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07327550
MFR #00136AS1RAF56Z-S
List Price$836.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00136AS1RAF56Z-S

Farm Duty Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07327550
MFR #00136AS1RAF56Z-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$836.79/each for your price

Overview

Mfr description
00136AS1RAF56Z-S

Specifications

  • Motor Category
    Farm Duty
  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V, 208-230 V
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Starting Method
    Direct on line
  • Thermal Protection
    Automatic Reset
  • Electrical Type
    Single Phase
  • KVA Code
    L
  • kW
    0.75 kW
  • Full Load Current
    10.1 A, 5.64 to 5.06 A
  • Full Load Efficiency
    0.7
  • Description
    HP:1, F#56, RPM:3500, 115/208-230V, TEAO
  • Description Keyword
    Farm Duty
  • Drive End Bearing
    6204 ZZ
  • Voltage
    115 V, 208 to 230 V
  • Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Size
    6202
  • Type Of Bearing
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • IP Rating
    IP55
  • Full Load Torque
    1.50 ft-lbs;2.03 N-m
  • Hp
    1 hp
  • Weight
    28 lbs, 12.7 kg
  • Manufacturer Catalog Number
    00136AS1RAF56Z-S
  • Additional Details
    Rolled Steel Frame;Dip And Bake Polyester Impregnation;Npt 1/2\ in Main Terminal Box Hole;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft;Ral 7031 Painting;Single Grounding Lugs;Bearing Cap;1/2 Key Balancing;Automatic Overload Protector
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6202 ZZ
  • Overload Protector
    Automatic
  • Torque
    1.5 lbs/ft
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text