Motion
00218ES1RFD56H-S

WEG ELECTRIC CORP
00218ES1RFD56H-S

1800 rpm, 1 ph, 115/230 V, 56H Frame, TEFC Enclosure
Mi Item #07327552
MFR #00218ES1RFD56H-S
Price$803.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ES1RFD56H-S

1800 rpm, 1 ph, 115/230 V, 56H Frame, TEFC Enclosure
Mi Item #07327552
MFR #00218ES1RFD56H-S

Mfr description
00218ES1RFD56H-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$803.66/each

Specifications

Dimensions

  • Frame Size
    56H

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Product Type
    Farm Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)