Motion
00236AP3EAF143TZ-S

WEG ELECTRIC CORP
00236AP3EAF143TZ-S

Farm Duty Motor - 2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07327553
MFR #00236AP3EAF143TZ-S
List Price$1,053.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236AP3EAF143TZ-S

Farm Duty Motor - 2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07327553
MFR #00236AP3EAF143TZ-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,053.73/each for your price

Overview

Mfr description
00236AP3EAF143TZ-S

Specifications

  • Motor Category
    Farm Duty
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • kW
    1.5 kW;2 hp
  • Full Load Current
    2.55 A, 5.64 to 5.10 A
  • Full Load Efficiency
    0.84
  • Description
    HP:2, F#143/5TZ, RPM:3500, 208-230/460V, TEAO
  • Description Keyword
    Farm Duty
  • Volts @ Frequency
    208 to 230 V;460 V at 60 Hz
  • Drive End Bearing
    6205 ZZ
  • Voltage
    208 to 230 V, 460 V
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6202
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • IP Rating
    IP55
  • Full Load Torque
    3.00 ft-lbs;4.067 N-m
  • Hp
    2 hp;1.5 kW
  • Weight
    35.7 lbs, 16.193 kg
  • Manufacturer Catalog Number
    00236AP3EAF143TZ-S
  • Additional Details
    Inverter Duty Rated;High Efficiency;Aeration Fan;Farm Duty;Foot-Mounted;Rolled Steel;Ic418 - Teao;Ip55;Class F Insulation;1/2 Key Balancing;Bearing Cap;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6202 ZZ
  • Torque
    3.00 lbs/ft, 4.067 N-m
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text