Motion
00156AS1RAF143TZ-S

WEG ELECTRIC CORP
00156AS1RAF143TZ-S

Farm Duty Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #07327555
MFR #00156AS1RAF143TZ-S
Price$1,172.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00156AS1RAF143TZ-S

Farm Duty Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #07327555
MFR #00156AS1RAF143TZ-S

Mfr description
00156AS1RAF143TZ-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,172.23/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6202
  • Service Factor
    1.15
  • Weight
    36.3 lbs

Details

  • Additional Details
    Inverter Duty Rated
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Description
    HP:1.5, F#143/5T, RPM:3600, 115/208-230V, TEAO
  • Description Keyword
    Farm Duty
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.75
  • Full Load Torque
    2.25 ft-lbs
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    K
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    00156AS1RAF143TZ-S
  • Motor Category
    Farm Duty
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6202 ZZ
  • Overload Protector
    Automatic
  • Product Type
    Farm Duty Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Voltage
    115 V, 208 to 230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)