Motion
10018ST3HIERB405T-W2

WEG ELECTRIC CORP
10018ST3HIERB405T-W2

Definite Purpose Motor - 100 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #07327557
MFR #10018ST3HIERB405T-W2
Price$22,735.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10018ST3HIERB405T-W2

Definite Purpose Motor - 100 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #07327557
MFR #10018ST3HIERB405T-W2

Mfr description
10018ST3HIERB405T-W2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,735.25/each

Specifications

Dimensions

  • Service Factor
    1.25
  • Torque
    296 lbs/ft, 401.32 N-m
  • Weight
    1238 lbs, 561.55 kg

Details

  • Additional Details
    Severe Duty;Cast Iron Frame;Tropicalized Painting;Inpro/Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:100, F#404/5T, RPM:1800, 575V, TEFC
  • Description Keyword
    Severe Duty
  • Drive End Bearing
    NU-316 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    92.8 A
  • Full Load Efficiency
    0.954
  • Full Load Torque
    296 ft-lbs;401.32 N-m
  • Hp
    100 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • KVA Code
    G
  • kW
    75 kW
  • Manufacturer Catalog Number
    10018ST3HIERB405T-W2
  • Motor Category
    Severe Duty
  • Motor Horsepower
    100 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6314 C3
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    Yes
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball, Roller
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)