Specifications
Dimensions
- Frame Size56J
Details
- Enclosure TypeODP (Open Drip-Proof)
- Motor Horsepower1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage190-220/380-415 V, 208-230/460 V
- Product TypePump Motors
- Synchronous Rpm3600 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)