Motion
.7536OS1BJPRW56J-S

WEG ELECTRIC CORP
.7536OS1BJPRW56J-S

3600 rpm, 1 ph, 115/208-230 V, W56J Frame, ODP Enclosure
Mi Item #07327596
MFR #.7536OS1BJPRW56J-S
Price$469.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7536OS1BJPRW56J-S

3600 rpm, 1 ph, 115/208-230 V, W56J Frame, ODP Enclosure
Mi Item #07327596
MFR #.7536OS1BJPRW56J-S

Mfr description
.7536OS1BJPRW56J-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.23/each

Specifications

Dimensions

  • Frame Size
    W56J

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)