Specifications
Dimensions
- Frame SizeW56J
Details
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Motor Horsepower1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage115/208-230 V
- Product TypePump Motors
- Synchronous Rpm3600 rpm
Overview
Mfr description
.5036ES1BJPW56J-S