Motion
.5036ES1BJPRW56J-S

WEG ELECTRIC CORP
.5036ES1BJPRW56J-S

3600 rpm, 1 ph, 115/208-230 V, W56J Frame, TEFC Enclosure
MI ITEM #07327601
MFR #.5036ES1BJPRW56J-S
Price$483.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.5036ES1BJPRW56J-S

3600 rpm, 1 ph, 115/208-230 V, W56J Frame, TEFC Enclosure
MI ITEM #07327601
MFR #.5036ES1BJPRW56J-S

Mfr description
.5036ES1BJPRW56J-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.50/each

Specifications

Dimensions

  • Frame Size
    W56J

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)