Motion
00236ES1BJPR56J-S

WEG ELECTRIC CORP
00236ES1BJPR56J-S

Jet Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, F56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3495 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #07327606
MFR #00236ES1BJPR56J-S
List Price$907.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236ES1BJPR56J-S

Jet Pump Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, F56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3495 rpm Base, Foot Mounted Mount, Continuous Duty
MI ITEM #07327606
MFR #00236ES1BJPR56J-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$907.89/each for your price

Overview

Mfr description
00236ES1BJPR56J-S
  • Automatic Reset Thermal Overload Protector

Specifications

  • Motor Category
    Jet Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    F56J
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    17.50 / 9.62–8.73 A
  • Full Load Efficiency
    77.00 %
  • Base RPM
    3495 rpm
  • Motor Poles
    2-pole
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Standards Met
    CE, CSA, UL
  • Overall Length C Dimension
    14.80 in
  • Warranty
    18 months
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    55
  • Weight
    42.25 lbs
  • Applications
    Jet Pumps, Pumps
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Description Keyword
    2 hp
  • Mounting Type
    Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text