Specifications
Dimensions
- Frame Size56C
Details
- Enclosure TypeODP (Open Drip-Proof)
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower1/3 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm3600 rpm
- UPC_NO7909158813544
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)