Motion
.3312OT3E56-S

WEG ELECTRIC CORP
.3312OT3E56-S

General Purpose Motor - 1/3 hp, 1200 rpm, 3 ph, 230/460 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1160 rpm Base, Foot Mount, Continuous Duty
MI ITEM #07327657
MFR #.3312OT3E56-S
Your Price$527.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.3312OT3E56-S

General Purpose Motor - 1/3 hp, 1200 rpm, 3 ph, 230/460 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1160 rpm Base, Foot Mount, Continuous Duty
MI ITEM #07327657
MFR #.3312OT3E56-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$527.90/each(List $607.09)

Overview

Mfr description
.3312OT3E56-S
  • Terminal Box rotatable in 90 degree increments.

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1160 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    1.54–1.40 / 0.70 A
  • Full Load Efficiency
    71.40 %
  • Motor Poles
    6-pole
  • Volts @ Frequency
    208-230 / 460 V @ 60 Hz
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    10.32 in
  • Warranty
    18 months
  • Type Of Bearing
    Ball
  • Service Factor
    1.35
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    21
  • Standards Met
    CE, CSA, UL
  • Weight
    21.15 lbs
  • Applications
    Compressors, Fans, Machine Tools, Pumps
  • Harmonization Code
    8501.51.3040
  • UPC_NO
    7909158813452
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text