Motion
.7512OT3E56-S

WEG ELECTRIC CORP
.7512OT3E56-S

General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1160 rpm Base, Foot Mount, Continuous Duty
MI ITEM #07327671
MFR #.7512OT3E56-S
Your Price$608.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7512OT3E56-S

General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1160 rpm Base, Foot Mount, Continuous Duty
MI ITEM #07327671
MFR #.7512OT3E56-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$608.75/each(List $700.06)

Overview

Mfr description
.7512OT3E56-S
  • Terminal Box rotatable in 90 degree increments.

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56H
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1160 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    2.78–2.52 / 1.26 A
  • Full Load Efficiency
    81.70 %
  • Motor Poles
    6-pole
  • Volts @ Frequency
    208-230 / 460 V @ 60 Hz
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.68 in
  • Warranty
    18 months
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    21
  • Standards Met
    CE, CSA, UL
  • Weight
    38.14 lbs
  • Applications
    Compressors, Fans, Machine Tools, Pumps
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    7909158815371
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text