Overview
Mfr description
.7512OT3E56C-S
Specifications
- Motor Phase3 ph
- Motor Horsepower3/4 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage230/460 V
- Frame Size56HC
- Enclosure TypeODP (Open Drip-Proof)
- UPC_NO7909158814923
- Motor CategoryGeneral Purpose Motor
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data