Motion
.3318ES1BW56C-S

WEG ELECTRIC CORP
.3318ES1BW56C-S

Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, W56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #07327708
MFR #.3318ES1BW56C-S
Price$398.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.3318ES1BW56C-S

Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, W56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #07327708
MFR #.3318ES1BW56C-S

Mfr description
.3318ES1BW56C-S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$398.01/each

Specifications

Dimensions

  • Frame Size
    W56C

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)