Motion
00336ET3E145TC-S

WEG ELECTRIC CORP
00336ET3E145TC-S

General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 143/5TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Foot Mount, Continuous Duty
Mi Item #07327783
MFR #00336ET3E145TC-S
Price$809.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336ET3E145TC-S

General Purpose Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 143/5TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3500 rpm Base, Foot Mount, Continuous Duty
Mi Item #07327783
MFR #00336ET3E145TC-S

Mfr description
00336ET3E145TC-S
  • High Starting Torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$809.00/each

Specifications

Dimensions

  • Frame Size
    143/5TC
  • Overall Length C Dimension
    15.16 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.77 in
  • Weight
    53.92 lbs

Details

  • Applications
    Compressors, Fans, Machine Tools, Pumps
  • Base RPM
    3500 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.76–7.02 / 3.51 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909158870639
  • Volts @ Frequency
    208-230 / 460 V @ 60 Hz
  • Warranty
    18 months
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)