Motion
00236ET3H145JM-SG

WEG ELECTRIC CORP
00236ET3H145JM-SG

W01 Motor - 2 hp, 3600 rpm, 575 V, 143/5JM Frame, TEFC (Totally Enclosed Fan Cooled) - IC411 Enclosure, 60 Hz, 3520 rpm Base, C-Face / Foot Mount, Continuous Duty (S1)
Mi Item #07327821
MFR #00236ET3H145JM-SG
Price$1,520.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236ET3H145JM-SG

W01 Motor - 2 hp, 3600 rpm, 575 V, 143/5JM Frame, TEFC (Totally Enclosed Fan Cooled) - IC411 Enclosure, 60 Hz, 3520 rpm Base, C-Face / Foot Mount, Continuous Duty (S1)
Mi Item #07327821
MFR #00236ET3H145JM-SG

Mfr description
00236ET3H145JM-SG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.43/each

Specifications

Dimensions

  • Frame Size
    143/5JM
  • Service Factor
    1.15
  • Weight
    40.1 lbs

Details

  • Additional Details
    The W01 motor is the perfect option for applications that require robustness, low weight and high performance in a single product. The W01 Rolled Steel platform has good thermal performance and easy installation and maintenance.
  • Ambient Temperature Range
    -20 to +40 ºC
  • Base RPM
    3520 rpm
  • Duty Condition Type
    Continuous Duty (S1)
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    85.5
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    1.50 kW
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Overload Protector
    Without Overload Protector (Phenolic)
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Both (CW and CCW) - Looking the motor from the shaft end.
  • Standards Met
    NEMA MG-1
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)