Motion
00336AP3EAF145TZ-S

WEG ELECTRIC CORP
00336AP3EAF145TZ-S

Farm Duty Motor - 3 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #07327828
MFR #00336AP3EAF145TZ-S
Price$1,001.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336AP3EAF145TZ-S

Farm Duty Motor - 3 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #07327828
MFR #00336AP3EAF145TZ-S

Mfr description
00336AP3EAF145TZ-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,001.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6202
  • Weight
    42.1 lbs, 19.1 kg

Details

  • Additional Details
    High Efficiency;Aeration Fan;Farm Duty;Foot-Mounted;Dip And Bake Polyester Impregnation;Ral 7031 Painting;1/2 Key Balancing
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:3, F#143/5TZ, RPM:3600, 208-230/460V, TEAO
  • Description Keyword
    Farm Duty
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    7.85 to 7.10 A;3.55 A
  • Full Load Efficiency
    0.855
  • Full Load Torque
    4.53 ft-lbs;6.14 N-m
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    J
  • kW
    2.2 kW;3 hp
  • Manufacturer Catalog Number
    00336AP3EAF145TZ-S
  • Motor Category
    Farm Duty
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6202 ZZ
  • Product Type
    Farm Duty Motors
  • Standards Met
    IP55, ISO 12944, NEMA MG-1
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Voltage
    208 to 230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)