Motion
00236AS1RAF143TZ-S

WEG ELECTRIC CORP
00236AS1RAF143TZ-S

Farm Duty Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07327829
MFR #00236AS1RAF143TZ-S
List Price$1,427.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236AS1RAF143TZ-S

Farm Duty Motor - 2 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07327829
MFR #00236AS1RAF143TZ-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,427.46/each for your price

Overview

Mfr description
00236AS1RAF143TZ-S

Specifications

  • Motor Category
    Farm Duty
  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V, 208-230 V
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1
  • Base RPM
    3600 rpm
  • Starting Method
    Direct on line
  • Thermal Protection
    Automatic Reset
  • Electrical Type
    Single Phase
  • KVA Code
    J
  • kW
    1.5 kW
  • Full Load Amps
    17.5 A;9.62 to 8.73 A
  • Full Load Efficiency
    0.77
  • Description
    HP:2, F#143/5T, RPM:3600, 115/208-230V, TEAO
  • Motor Poles
    2
  • Description Keyword
    Farm Duty
  • Drive End Bearing
    6205 ZZ
  • Voltage
    115 V, 208 to 230 V
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6202
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • IP Rating
    IP55
  • Full Load Torque
    3.01 ft-lbs
  • Hp
    2 hp
  • Weight
    40.8 lbs
  • Additional Details
    Rolled Steel Frame;Dip And Bake Polyester Impregnation;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft;1/2 Key Balancing Method;V'Ring De Bearing Seal
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6202 ZZ
  • Overload Protector
    Automatic
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text