Motion
00336AS1RAF145TZ-S

WEG ELECTRIC CORP
00336AS1RAF145TZ-S

Farm Duty Motor - 3 hp, 3600 rpm, 1 ph, 208-230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #07327830
MFR #00336AS1RAF145TZ-S
Price$1,491.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336AS1RAF145TZ-S

Farm Duty Motor - 3 hp, 3600 rpm, 1 ph, 208-230 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #07327830
MFR #00336AS1RAF145TZ-S

Mfr description
00336AS1RAF145TZ-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.27/each

Specifications

Dimensions

  • Service Factor
    1.15
  • Torque
    4.51 lbs/ft, 6.11 N-m
  • Weight
    48.2 lbs, 21.86 kg

Details

  • Additional Details
    Aeration Fan;Farm Duty;Ic418 - Teao;Foot-Mounted;Rolled Steel;Dip And Bake Polyester;Npt 3/4 in Main Terminal Box Hole;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft;Ral 7031 207N (Iso 12944 - C2) Painting;Single Grounding Lugs;Yes- Bearing Cap;Carbon Steel Bolt;1/2 Key Balancing Method;Automatic Overload Protector (Phenolic);V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.0 to 12.7 A
  • Full Load Efficiency
    0.8
  • Full Load Torque
    4.51 ft-lbs;6.11 N-m
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    J
  • kW
    2.2 kW
  • Manufacturer Catalog Number
    00336AS1RAF145TZ-S
  • Motor Category
    Farm Duty
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    6202 ZZ
  • Overload Protector
    Automatic
  • Product Type
    Farm Duty Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • Voltage
    208 to 230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)