Motion
01036OT3V213TC-S

WEG ELECTRIC CORP
01036OT3V213TC-S

Motor - 10 hp, 3600 rpm, 3 ph, 200/400 V, 213/5TC Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #07327856
MFR #01036OT3V213TC-S
Price$2,063.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01036OT3V213TC-S

Motor - 10 hp, 3600 rpm, 3 ph, 200/400 V, 213/5TC Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #07327856
MFR #01036OT3V213TC-S

Mfr description
01036OT3V213TC-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,063.68/each

Specifications

Dimensions

  • Frame Size
    213/5TC

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200/400 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)