Motion
00336AP3EGD145TZ-S

WEG ELECTRIC CORP
00336AP3EGD145TZ-S

Definite Purpose Motor - 1-1/2 to 3 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07327930
MFR #00336AP3EGD145TZ-S
Price$1,367.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336AP3EGD145TZ-S

Definite Purpose Motor - 1-1/2 to 3 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07327930
MFR #00336AP3EGD145TZ-S

Mfr description
00336AP3EGD145TZ-S
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,367.29/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1
  • Weight
    35.9 lbs, 16.28 kg

Details

  • Additional Details
    Grain Dryer - Axial;Farm Duty;Thermostat - 2 Wires 1 Per Phase 155°C;Dip And Bake Polyester;V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Top
  • Base RPM
    3600 rpm
  • Description
    HP:1.5-3.0, F#143/5TZ, RPM:3600, 208-230/460V, TEAO
  • Description Keyword
    Farm Duty
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.817
  • Full Load Torque
    4.53 ft-lbs
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    2.2 kW
  • Manufacturer Catalog Number
    00336AP3EGD145TZ-S
  • Motor Horsepower
    1-1/2 to 3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203 ZZ
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    Yes
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Double Sealed Ball
  • Voltage
    208 to 230 V, 460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)