Motion
00456AP3EGD145TZ-S

WEG ELECTRIC CORP
00456AP3EGD145TZ-S

Definite Purpose Motor - 3 to 4-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07327931
MFR #00456AP3EGD145TZ-S
List Price$1,449.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00456AP3EGD145TZ-S

Definite Purpose Motor - 3 to 4-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, TEAO Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07327931
MFR #00456AP3EGD145TZ-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,449.33/each for your price

Overview

Mfr description
00456AP3EGD145TZ-S

Specifications

  • Motor Category
    Farm Duty
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 to 4-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.01 A, 8.87 to 8.02 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Torque
    4.47 ft-lbs;6.06 N-m
  • Thermal Protection
    Thermostat
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F3
  • Electrical Type
    Three Phase
  • kW
    2.22 kW;3.3 kW
  • Full Load Efficiency
    0.838
  • Description
    HP:3.0-4.5, F#143/5TZ, RPM:3600, 208-230/460V, TEAO
  • Motor Poles
    2
  • Description Keyword
    Farm Duty
  • Starting Method
    Direct on line
  • Drive End Bearing
    6205 ZZ
  • Type Of Bearing
    Double Sealed Ball
  • NEMA Design Class
    B
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    43.7 lbs, 19.82 kg
  • Hp
    3 to 4.5 hp
  • Additional Details
    Rolled Steel Frame;Dip And Bake Polyester Impregnation;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft;Ral 7031 Painting;Thermostat Winding Protection;1/2 Key Balancing
  • Manufacturer Catalog Number
    00456AP3EGD145TZ-S
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6203 ZZ
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought