Specifications
Dimensions
- Frame Size182/4TZ
Details
- Enclosure TypeTEAO (Totally Enclosed Air Over)
- Motor Horsepower5/7-1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Product TypeDefinite Purpose Motors
- Synchronous Rpm3600 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)