Motion
01036AP3EGD184TZ-S

WEG ELECTRIC CORP
01036AP3EGD184TZ-S

3600 rpm, 3 ph, 208-230/460 V, 182/4TZ Frame, TEAO Enclosure
MI ITEM #07327935
MFR #01036AP3EGD184TZ-S
Price$1,706.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01036AP3EGD184TZ-S

3600 rpm, 3 ph, 208-230/460 V, 182/4TZ Frame, TEAO Enclosure
MI ITEM #07327935
MFR #01036AP3EGD184TZ-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,706.08/each

Specifications

Dimensions

  • Frame Size
    182/4TZ

Details

  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Motor Horsepower
    7-1/2 to 10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    Definite Purpose Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
01036AP3EGD184TZ-S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought