Motion
02018ET3EID256TC-W22

WEG ELECTRIC CORP
02018ET3EID256TC-W22

Farm Duty - Irrigation Tower Drive Motor - 20 hp, 1800 rpm, 3 ph, 230 V, 460 V, 254/6TC Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
MI ITEM #07327947
MFR #02018ET3EID256TC-W22
Price$3,723.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02018ET3EID256TC-W22

Farm Duty - Irrigation Tower Drive Motor - 20 hp, 1800 rpm, 3 ph, 230 V, 460 V, 254/6TC Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
MI ITEM #07327947
MFR #02018ET3EID256TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,723.78/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    254/6TC
  • Opposite Drive End Bearing Size
    6209
  • Overall Length C Dimension
    24.95 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.3750 in
  • Weight
    388.92 lbs

Details

  • Additional Details
    Cast Iron Frame;Class F Insulation;Ip55;Ic411 - Tefc;Foot-Mounted;Nema Premium Efficiency
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1765 rpm
  • Country of Origin
    Brazil
  • Description
    HP:20, F#254/6TC, RPM:1800, 230/460V, TEFC
  • Description Keyword
    20 hp
  • Drive End Bearing
    6309 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    53.30–48.20 / 24.10 A
  • Full Load Efficiency
    93.00 %
  • Full Load Torque
    59.3 ft-lbs;80.4 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    20 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    15 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02018ET3EID256TC-W22
  • Manufacturer Product Page
  • Model
    W22
  • Motor Category
    Irrigation Tower Drive Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6209 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Farm Duty Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909158815104
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    208-230 / 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
02018ET3EID256TC-W22
  • Constructed with Metal Fan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought