Motion
03012ET3E326TC-W22

WEG ELECTRIC CORP
03012ET3E326TC-W22

General Purpose Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 324/6TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm Base, Foot Mount, Continuous Duty
MI ITEM #07327950
MFR #03012ET3E326TC-W22
Your Price$6,752.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
03012ET3E326TC-W22

General Purpose Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 324/6TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm Base, Foot Mount, Continuous Duty
MI ITEM #07327950
MFR #03012ET3E326TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,752.41/each(List $9,833.54)

Overview

Mfr description
03012ET3E326TC-W22
  • High Starting Torque

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    324/6TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1180 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    79.20–72.40 / 36.20 A
  • Full Load Efficiency
    93.00 %
  • Motor Poles
    6-pole
  • Volts @ Frequency
    208-230 / 460 V @ 60 Hz
  • Description Keyword
    30 hp
  • Shaft Diameter
    1.84 in
  • Overall Length C Dimension
    31.12 in
  • Warranty
    18 months
  • Type Of Bearing
    Ball
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Weight
    645.40 lbs
  • Applications
    Compressors, Fans, Machine Tools, Pumps
  • Harmonization Code
    8501.52.8000
  • UPC_NO
    7909158683246
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text