Motion
15018XT3H445T

WEG ELECTRIC CORP
15018XT3H445T

Explosion Proof (hazardou Location) Motor - 150 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #07327963
MFR #15018XT3H445T
Price$39,299.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
15018XT3H445T

Explosion Proof (hazardou Location) Motor - 150 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #07327963
MFR #15018XT3H445T

Mfr description
15018XT3H445T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,299.48/each

Specifications

Dimensions

  • Service Factor
    1.15
  • Weight
    2111 lbs, 957.53 kg

Details

  • Additional Details
    Certified For Vfd Service;Flame Retention System;Accurate Machining On The Terminal Box;Screws With High Mechanical Strength;Sinterized Exd Drain;Constant Resin Flow Impregnation;1/2 Key Balancing
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:150, F#444/5T, RPM:1800, 575V, TEFC
  • Description Keyword
    Explosion Proof
  • Drive End Bearing
    6219 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.958
  • Full Load Torque
    442 ft-lbs
  • Hp
    150 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    G
  • kW
    110 kW
  • Manufacturer Catalog Number
    15018XT3H445T
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6316 C3
  • Opposite Drive End Bearing Type
    Lip Seal
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Bidirectional
  • Shaft Type
    Keyed
  • Standards Met
    CSA, IC411, IP55, NEMA MG-1, RoHS, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)