Motion
FML-0 15OZ TUB
FML Series Grease - USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease Composition, 0 NLGI Grade, 425 g Size, Tub Container, White Color, Food Grade
MI ITEM #07328218
MFR #FML-0 15OZ TUB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FML Series Grease - USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease Composition, 0 NLGI Grade, 425 g Size, Tub Container, White Color, Food Grade
MI ITEM #07328218
MFR #FML-0 15OZ TUB

Mfr description
L0143-004 FML-0, 12/16 OZ TUBS
  • NSF H1 Registered
  • USP White Mineral-Oil Based Food Grade Grease
  • Exceptional anti-wear properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    425 g
  • NLGI Grade
    0
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr

Details

  • Application
    General purpose food processing applications where an H1, NLGI #0 is required
  • Base Type
    Anhydrous Calcium
  • Certification
    NSF H1
  • Color
    White
  • Composition
    USP Mineral Oil-Based, Anhydrous Calcium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    138°C/280 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Anhydrous Calcium
  • Manufacturer Upc Number
    089215714315
  • Max Operating Temperature
    190 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    USP White Mineral
  • Package Qty
    12
  • Series
    FML
  • UPC_NO
    089215714315
  • Viscosity
    144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)