Motion
27208270

MA FORD MFG
27208270

27208270
MI ITEM #07328222
MFR #27208270
List Price$68.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
27208270

27208270
MI ITEM #07328222
MFR #27208270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.23/each for your price

Overview

Mfr description
01305 0.0827 TRUESIZE CARBIDE REAMER
  • Solid Carbide
  • high-precision hole finishes
  • Straight Flute
  • Right hand cutting

Specifications

  • Reamer Diameter Tolerance
    +.0001 to +.0003
  • Reamer Diameter
    2.1 mm
  • Reamer Type
    Chucking Reamers
  • Flute Type
    Straight
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Type
    Straight
  • Flute Length
    12.5 mm
  • Number Of Flutes
    4
  • Overall Length
    51 mm
  • Shank Diameter
    2.03 mm
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Series
    272
  • Specification
    DIN 1420 H7
  • Variable Diameter Reamer Type
    No
  • Reamer Diameter Decimal Equivalent
    .0827
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text