Motion
19142
Glove Accessory - 2 in, Deep Blue
MI ITEM #07328339
MFR #19142
Price$6.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessory - 2 in, Deep Blue
MI ITEM #07328339
MFR #19142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.37/each

Specifications

Dimensions

  • Length
    2 in

Details

  • Color
    Deep Blue
  • Country of Origin
    USA
  • Description
    3405MD Deep Blue Metal Detectable Glove Clip - Belt Clip Mount
  • Group & Class
    Lanyards
  • Includes
    1- Glove Clip
  • Product Line
    Squids
  • Series
    Glove Clips
  • UPC_NO
    720476191421

Overview

Mfr description
3405MD METAL DETECTABLE GRABBER - BELT
  • The Squids® 3405MD Glove Clip Holders not only help prevent dropped objects, they also signal metal detectors in food processing to prevent them from becoming harmful foreign objects themselves
  • The patented grabber glove clips keep your face masks, gloves, rags, keys and whatever else always seems to become a mysteriously lost object close at hand
  • The belt clip version keeps items closer by conveniently threading over a belt or pocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought