Motion
CYNB-64-S

CARTER MFG CO
CYNB-64-S

Crowned Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width
Mi Item #07328403
MFR #CYNB-64-S
Price$93.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CYNB-64-S

Crowned Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width
Mi Item #07328403
MFR #CYNB-64-S

Mfr description
CYNB64S UNL-16 2" OD NEEDLE YR CROWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in

Details

  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    21140 lbf
  • Radial Static Load Capacity
    8090 lbf
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)