Motion
VX2D4AG
VX2*4 Direct Operated 2 Port Solenoid Valve for Medium Vacuum, Manifold Type
Mi Item #07328655
MFR #VX2D4AG
Price$75.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2*4 Direct Operated 2 Port Solenoid Valve for Medium Vacuum, Manifold Type
Mi Item #07328655
MFR #VX2D4AG

Mfr description
VX2D4AG SOLENOID VALVE
  • IP65 enclosure
  • Up to 10 valves can be connected to one manifold
  • Common OUT port size: 3/8 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.90/each

Specifications

Dimensions

  • Coil Size
    1
  • Weight
    270 g

Details

  • Body Material
    Resin
  • Country of Origin
    JP
  • Valve Type
    N.O.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)