Motion
YNB-88
Flat Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width
MI ITEM #07328804
MFR #YNB-88
Price$144.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width
MI ITEM #07328804
MFR #YNB-88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.81/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.5000 in

Details

  • Harmonization Code
    84824000
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    32900 lbf
  • Radial Static Load Capacity
    11720 lbf
  • Roller Shape
    Flat

Overview

Mfr description
YNB-88

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text