Motion
24060-E1-C3

FAG (SCHAEFFLER)
24060-E1-C3

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Straight Bore, Open, C3
Mi Item #07330169
MFR #24060-E1-C3
Price$40,786.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24060-E1-C3

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Straight Bore, Open, C3
Mi Item #07330169
MFR #24060-E1-C3

Mfr description
24060-BE-XL-C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,786.93/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    160 mm
  • Weight
    209.582 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearing 240..-BE-XL, symmetric with rib washer
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1250 rpm
  • Maximum Speed
    1250 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    240
  • UPC_NO
    4012802509106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)