Specifications
Dimensions
- Drive Size1/4 in
- Overall Length9 in
Details
- Finish CoatingFull Polish
- Flexible HeadFlexible Head
- Head ShapePear
- Manufacturer Upc Number662679111977
- UPC_NO662679111977
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)