Motion
6902DD
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07330507
MFR #6902DD
Price$89.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 28 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #07330507
MFR #6902DD

Mfr description
6902DD BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.86/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    7 mm
  • Weight
    0.03 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6902DD BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6902DD is a radial/deep groove ball bearing with a 15 mm bore, straight bore, double sealed design, 28 mm OD, and 7 mm width, suitable for various applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6902DD
  • Manufacturer Upc Number
    029176418167
  • Max Rpm
    17000 rpm
  • Maximum Operating RPM
    17000 rpm
  • Maximum RPM (Grease)
    17000 rpm
  • Maximum RPM (Oil)
    30000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to 110 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4350 N
  • Radial Static Load Capacity
    2260 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Rubber
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176418167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)