Motion
J5249HTCF

PROTO TOOLS
J5249HTCF

Htc Drive Flex Head Precision 90 Pear Head Ratchet - Pear Head Shape, Flexible Head, Full Polish Finish/Coating, 3/8 in Drive Size, 7-11/16 in Overall Length
MI ITEM #07330516
MFR #J5249HTCF
Price$175.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5249HTCF

Htc Drive Flex Head Precision 90 Pear Head Ratchet - Pear Head Shape, Flexible Head, Full Polish Finish/Coating, 3/8 in Drive Size, 7-11/16 in Overall Length
MI ITEM #07330516
MFR #J5249HTCF

Mfr description
J5249HTCF RATCHET 3/8 DR 90 FLEX
  • 90 tooth count allows for 4 degree arc swing.
  • Double nickel chrome plated for enhanced corrosion protection.
  • Small, pear head design for access in tight, hard-to-reach work areas.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.72/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    7-11/16 in

Details

  • Finish Coating
    Full Polish
  • Flexible Head
    Flexible Head
  • Head Shape
    Pear
  • Manufacturer Upc Number
    662679165659
  • UPC_NO
    662679165659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)