Motion
J5450HTCF

PROTO TOOLS
J5450HTCF

Htc Drive Flex Head Precision 90 Pear Head Ratchet Long - Pear Head Shape, Flexible Head, 1/2 in Drive Size, 17.6875 in Overall Length
MI ITEM #07330520
MFR #J5450HTCF
Price$234.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5450HTCF

Htc Drive Flex Head Precision 90 Pear Head Ratchet Long - Pear Head Shape, Flexible Head, 1/2 in Drive Size, 17.6875 in Overall Length
MI ITEM #07330520
MFR #J5450HTCF

Mfr description
J5450HTCF RATCHET 1/2 DR 90 FLEX
  • 90 tooth count allows for 4 degree arc swing.
  • Double nickel chrome plated for enhanced corrosion protection.
  • Small, pear head design for access in tight, hard-to-reach work areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.33/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    17.6875 in

Details

  • Flexible Head
    Flexible Head
  • Head Shape
    Pear
  • Manufacturer Upc Number
    662679112110
  • UPC_NO
    662679112110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)