Motion
CYNB-112-S

CARTER MFG CO
CYNB-112-S

Crowned Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width
Mi Item #07330693
MFR #CYNB-112-S
Price$356.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CYNB-112-S

Crowned Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width
Mi Item #07330693
MFR #CYNB-112-S

Mfr description
CYNB-112-S 3 1/2" OD NEEDLE YR CROWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in

Details

  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    63250 lbf
  • Radial Static Load Capacity
    22800 lbf
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)