Motion
YNB-112
Flat Yoke Roller - 3.5000 in Roller Diameter, 1.0000 in Bore, 2.0000 in Roller Width
Mi Item #07330694
MFR #YNB-112
Price$289.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 3.5000 in Roller Diameter, 1.0000 in Bore, 2.0000 in Roller Width
Mi Item #07330694
MFR #YNB-112

Mfr description
YNB-112
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.59/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in

Details

  • Harmonization Code
    84824000
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    63250 lbf
  • Radial Static Load Capacity
    22800 lbf
  • Roller Shape
    Flat
  • Series
    YNB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)