Motion
CYNB-128-S

CARTER MFG CO
CYNB-128-S

Crowned Yoke Roller - 4.0000 in Roller Diameter, 1.1250 in Bore, 2.2500 in Roller Width
MI ITEM #07330697
MFR #CYNB-128-S
Price$419.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CYNB-128-S

Crowned Yoke Roller - 4.0000 in Roller Diameter, 1.1250 in Bore, 2.2500 in Roller Width
MI ITEM #07330697
MFR #CYNB-128-S

Mfr description
CYNB-128-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in

Details

  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    89540 lbf
  • Radial Static Load Capacity
    29985 lbf
  • Roller Shape
    Crowned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)