Motion
PHRY-300-A

CARTER MFG CO
PHRY-300-A

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width
Mi Item #07330764
MFR #PHRY-300-A
Price$200.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
PHRY-300-A

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width
Mi Item #07330764
MFR #PHRY-300-A

Mfr description
PHRY-300-A 3" YOKE STYLE HI-ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in

Details

  • Bearing Element
    Tapered Roller
  • Bearing Material
    Bearing Steel
  • Finish Coating
    Black Oxide
  • Harmonization Code
    84824000
  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    20000 lbf
  • Radial Static Load Capacity
    14270 lbf
  • Roller Shape
    Flat
  • Series
    PHRY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)