Motion
6037INS
Screwdriver - Phillips TiP, #2 Tip Size, 7 in Blade Length, 11-5/16 in
MI ITEM #07330777
MFR #6037INS
Your Price$29.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 7 in Blade Length, 11-5/16 in
MI ITEM #07330777
MFR #6037INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.17/each(List $42.47)

Overview

Mfr description
6037INS ;INSULATED #2 PHILIP 7"SCRWDRVER
  • 1000V Rated for safety.
  • Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools.
  • Cushion-Grip handle for greater torque and comfort.
  • Custom US-made tool steel.
  • Flame Retardant and Impact Resistant Handle
  • Made in the USA.

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    7 in
  • Overall Length
    11-5/16 in
  • Blade Material
    Induction Hardened Steel
  • Handle Style
    Cushion-Grip
  • Handle Material
    High-Dielectric Plastic
  • Blade Shape
    Round
  • Blade Type
    Round
  • Insulation Rating
    1000 V
  • Application
    For Work Near Energized Sources
  • Standards Met
    IEC 60900 and ASTM F1505
  • Manufacturer Product Page
  • UPC_NO
    092644853340
  • Weight
    4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought